Shop All Office Tape
3M
Magic Tape with Dispenser, 3/4x1000in, PK6
Mfr # 810K6C38
Zoro # G4071649
product price: $17.99
/pk 6, $3.00/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Width 0.75"
- Tape Length 83.33 ft
- Includes (1) Scotch® C38 Desktop Dispenser
- Tape Core Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 810K6C38
- Zoro # G4071649
- UPC # 021200509711
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 0.75" |
Tape Length | 83.33 ft |
Tape Core Diameter | 1" |
Width | 0.75" |
Length | 83.33 ft |
Size | 0.75" x 83.33 ft |
Details
Item | Office Tape with Dispenser |
Tape Backing Material | Plastic |
Includes | (1) Scotch® C38 Desktop Dispenser |
Features | Value Pack—Includes classic black C38 dispenser with attached core and six rolls of 0.75" x 1,000" Scotch® Magic™ tape. |
Color | Clear |
Material | Plastic |
Weight | 1.65 lbs |
Finish | Matte |
Description
Office Tape with Dispenser, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M COMMERCIAL Scissors, Scotch, Multiprp (1427)
- BUSINESS SOURCE SORTER, SMART, W/TRAYS, BK (BSN26372)
- BOORUM & PEASE Boorum & Pease 66150J Record/Account Book- Journal Rule- Blue- 150 Pages- 12 1/8 x 7 5/8 (66150J)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk100 (PFX421013ASST2)
- 3M Highland„¢ Transparent Tape, 3/4" x 1296", 1" Core, Clear (5910341296)
- 3M Office Tape, Matte Acetate, PK16 (810K16)
- 3M Magic Tape, 1/2 x 1296 in. (810121296)
- 3M Magic Tape, 3/4x1000 in., Clear, PK3 (810K3)
- 3M Transparent Tape, 3/4 x 1296 in (600341296)
- 3M Scotch® Book Tape 845, 3" x 540", 3" Core, 1 Roll (8453)
- AVERY DENNISON Avery, DISPENSER PACK HOLE REINFORCEMENTS, 1/4in DIA, WHITE5729, 200PK (05729)
- 3M