Shop All Office Tape
3M
Magic Tape, 3/4 x1000 in., Clear, PK12
Mfr # 810K12
Zoro # G4071719
product price: $33.99
/pk 12, $2.83/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Width 0.75"
- Tape Length 83.33 ft
- Tape Core Diameter 1"
- Length 83.33 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 810K12
- Zoro # G4071719
- UPC # 051131966864
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 0.75" |
Tape Length | 83.33 ft |
Tape Core Diameter | 1" |
Length | 83.33 ft |
Width | 0.75" |
Size | 0.75" x 83.33 ft |
Details
Item | Magic Tape,3/4 x1000 in.,Clear,PK12 |
Tape Backing Material | Plastic |
Material | Plastic |
Features | Value Pack—Stock up and save! |
Color | Clear |
Weight | 1.109 lbs |
Finish | Matte |
Description
Magic Tape,3/4 x1000 in.,Clear,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Replacement Kit for WN-650H (RK-26H-WN-650H)
- TAPE LOGIC Tape Logic® Labels, "Partial Case", 2" x 3", Fluorescent Green, 500/Roll (DL1124)
- C-LINE PRODUCTS 2-Pocket Portfolio Folder, Primary Colors May Vary, PK36 (33950-DS)
- PRECISION Jet Black Pond Dye (430-WS)
- 3M Transparent Tape, 3/4in*850, 4PK (4184)
- 3M Highland„¢ Invisible Tape, 3/4" x 1000", 1" Core, 12/Pack (6200K12)
- 3M Invisible Tape, 0.75 in.W x 28 yd.L, PK12 (6200K12)
- 3M Transparent Tape, Clear, PK6 (600K6)
- 3M Transparent Tape, 0.75in W x 28yd L, PK12 (5910K12)
- 3M Invisible Tape, Mending, 0.75 in Wx36 yd L (6200341296)
- SCOTCH Dry Erase Tape, 3" Core, 1.88" x 5 yds, White (1905R-DE-WHT)
- 3M