Shop All Office Tape
3M
Magic Tape, 3/4 x 1296in, Writable Surface
Mfr # 810341296
Zoro # G4071770
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Acetate
- Tape Thickness 2.3 mil
- Tape Width 0.75"
- Tape Length 36 yds
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 810341296
- Zoro # G4071770
- UPC # 021200073786
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 0.75" |
Tape Length | 36 yds |
Tape Core Diameter | 1 in |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 108 ft |
Metric Tape Width | 19 mm |
Imperial Tape WxL | 3/4 in x 108 ft |
Metric Tape Length | 33 m |
Description
Office Tape, Single-Sided, 3M(TM), 810, 108 ft, 3/4 in, Acetate, 2.3 mil, Tape Adhesive Material Acrylic, Included Dispenser No Dispenser, Tape Core Diameter 1 in, Acid Free No, Photo Safe Yes, Tape Properties Writable, Adhesive Properties Permanent Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Numbers, Vinyl, Helvetica, 1", Black, PK44 (01130)
- PCI Pci Brother Tn660 Tn-660 Black Toner Ctg (TN-660-PCI)
- INTERTAPE RG3 NAT 72MMX54.8M IPG-IPG 16 (RG3...56)
- MELISSA & DOUG Numbers Sound Puzzle, 13.25in x 10in, 21 Pieces (339)
- 3M Transparent Tape, 3/4in*850, 4PK (4184)
- 3M Magic Tape with Dispenser, 3/4x1000in, PK6 (810C40BK)
- 3M Transparent Tape, 3 in. Core, 1 in. x 72 yds, Clear (5910)
- 3M Scotch® Magic Greener Tape, 3/4" x 900", 1" Core, 12 Rolls/Pack (81212P)
- 3M Office Tape, Transparent, 3/4x1000In, PK6 (99826866)
- 3M Magic Tape, Refill Value Pk, 3/4inx1000in, 12/PK, Clear; TAPE, ROLL, INV, 3/4X1000, 12PK (810K12)
- MAGIC MOUNTS Removable Tabs, 0.5" x 0.5", 480 Per Pack, PK3 (3225)
- 3M