Shop All Office Tape
3M
Magic Tape, 1/2 x 1296 in.
Mfr # 810121296
Zoro # G4071807
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Acetate
- Tape Thickness 2.3 mil
- Tape Width 0.5"
- Tape Length 36 yds
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 810121296
- Zoro # G4071807
- UPC # 021200073779
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 0.5" |
Tape Length | 36 yds |
Tape Core Diameter | 1 in |
Imperial Tape WxL | 1/2 in x 108 ft |
Metric Tape Width | 12 mm |
Metric Tape Length | 33 m |
Imperial Tape Width | 1/2 in |
Imperial Tape Length | 108 ft |
Description
Office Tape, Single-Sided, 3M(TM), 810, 108 ft, 1/2 in, Acetate, 2.3 mil, Tape Adhesive Material Acrylic, Included Dispenser No Dispenser, Tape Core Diameter 1 in, Acid Free No, Photo Safe Yes, Tape Properties Writable, Adhesive Properties Permanent Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Colored Extended Core Bundling Stretch Film, 3" x 80 Gauge x 1000', Black, 18/Case (TNBEC303BLK)
- SIRCLE Binding Spines, Comb, 1/4in, Black, PK100 (70014B)
- QUALITY PARK Night Deposit Bags, PK100 (45224)
- SICURIX Quick Clip Card Reels, 30" Extension, Red/Blue/Smoke, PK3 (BAU68769)
- 3M DISPENSER, TAPE, C38, BLACK (MMMC38BK)
- 3M Dispenser, Tape 1" Core, Sr (C60ST)
- 3M Transparent Tape, 0.50in.W x 36yd.L, Clear (5910121296)
- 3M DISPENSER, TAPE, C22, 2-ROLL (MMMC22)
- 3M Highland Trans Tape 5910, 1/2"x12, PK144 (5910)
- 3M Highland„¢ Transparent Tape, 3/4" x 1296", 1" Core, Clear (5910341296)
- LEE PRODUCTS CO LEE, Removable Highlighter Tape, 1/2in X 720in, Assorted, 6PK (13888)
- 3M