Shop All Pneumatic Parts
3M
Machined Housing 5 in / 6 in 55145, 1/pk
Mfr # 55145
Zoro # G5142221
$22.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 55145
- Zoro # G5142221
- UPC # 00051141551456
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | Machined Housing 5 in / 6 in 55145,1/pk |
Description
Machined Housing 5 in / 6 in 55145,1/pk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 55mm, 6311ZZ (6311 ZZ/C3 PRX)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 150 psi (7D693)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524811000)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 1/4 Inch Female NPT (CH440B)
- 3M Spindle Bearing - Double Row Angular Contact A0938, 1/pk (28148)
- 3M Spindle Bearing Dust Shield 55187, 1/pk (55187)
- 3M Rebuild Kit 54107, 1/pk (54107)
- 3M Self-Generated Vacuum Skrit/Shroud Adapt (28153)
- 3M Screw - Phillips Pan Head Machine 06502 (06502)
- 3M Random Orbital Sander Muffler Kit 28394, 1/pk (28394)
- DYNABRADE Valve Stem Assy. (07168)
- 3M Pneumatic Parts