Shop All Floor Machine Pads
3M
Low-Speed TopLine Autoscrubber Floor Pads 5000, 13", Green/Amber, PK5
Mfr # 5000
Zoro # G201955878
product price: $32.19
/pk 5, $6.44/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing
- Material Non-Woven Polyester Fiber
- For Use With Rotary Floor Machines (175-600 RPM)
- Diameter 13"
- Used On Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5000
- Zoro # G201955878
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 13" |
Details
Floor Application | Buffing |
Material | Non-Woven Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines (175-600 RPM) |
Used On | Floors |
Application | Buffing |
Weight | 1.5 lbs |
Color | Green/Amber |
Face Weight | 1.5 lbs |
Description
3M TopLine Autoscrubber Pad 5000 is the ideal cleaning pad to prepare a floor finish for burnishing. It can also be used for daily cleaning. A highly conformable construction of non-woven, high-quality synthetic fibers provides maximum floor-to-pad contact. Fibers are bonded throughout the web with a durable resin system, providing consistent performance throughout the long life of this washable, reusable floor pad. An open construction resists clogging. Sized for rotary and automatic floor machines running at low speed (175-600 rpm).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID 9 gal White Plastic Open Top Trash Can (2806-TP-WHT)
- CHIX Towels & Wipes, Red;White, Box, Cloth, 1; 200 Wipes, 12.25" x 21", Unscented, 200 PK (8230)
- GLOBAL INDUSTRIAL 17 White Polishing Pad, 401217, 5PK (261164WH)
- GREEN KLEAN Replacement Vacuum Bags, Fits NSS Pacer 30, 3PK (GK-PACER30-P)
- 3M Low-Speed Super Polishing Floor Pads, 13" Diameter, White, PK5, 5PK (4100)
- 3M Burnishing Pad, 17 In, Aqua, PK5 (3100)
- 3M Low-Speed Buffer Floor Pads, 17" Diameter, Red, PK5, 5PK (5100)
- 3M Buffing Pad, 14 In, White, PK5 (4100)
- 3M High Productivity Floor Pad 7300, 17, PK5 (7300)
- 3M High Productivity Pad 7300, 10 in, PK5 (7300)
- DIAMOND VANTAGE Burnishing Pads, 27", 800 (27BPPWD-800)
- 3M Floor Machine Pads