Shop All Floor Machine Pads
3M
Low-Speed Super Polishing Floor Pads 4100, 27" Diameter, White, PK5
Mfr # 4100
Zoro # G901955987
product price: $118.99
/pk 5, $23.80/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Buffing
- Material Non-Woven Polyester Fiber
- For Use With Rotary Floor Machines (175-600 RPM)
- Color White
- Used On Soft Finishes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4100
- Zoro # G901955987
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 27" |
Details
Floor Application | Buffing |
Material | Non-Woven Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines (175-600 RPM) |
Color | White |
Used On | Soft Finishes |
Face Weight | 5.8 lbs |
Weight | 5.8 lbs |
Application | Buffing |
Description
3M White Super Polish Pad 4100 is used for light cleaning under automatic scrubbers and removes soil and scuff marks with minimal dulling of finish. Uniform distribution of fine cleaning particles throughout the pad’s fibers, not just on the surface, distinguishes it from much of the competition. Durable, conformable polyester fibers provide maximum pad-to-floor contact, and open construction resists loading and clogging. For use with rotary and automatic floor machines running at low speed (175-600 rpm). Use for light daily cleaning, spray buffing, and dry buffing soft finishes. This polishing pad is also used on wood floors. The pad is reversible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 5-3/4" Floor Drain Brush (2KE97)
- WORKSHOP WET/DRY VACS Wet/Dry Floor Brush Attachment for 1-7/8-Inch Shop Vacuum Hose (WS17814A)
- HOOVER Vacuum Filter, 3" L, 1" H (410044001)
- ZEP Tile and Grout Cleaner, 1 qt., Bottle, PK12 (104601)
- 3M Ultra High-Speed TopLine Floor Burnishing Pads, 20" Diameter, White/Amber, PK5, 5PK (3200)
- 3M Low-Speed TopLine Autoscrubber Floor Pads 5000, 20in Dia, Grn/Amb, PK5 (5000)
- 3M Brown Stripper Pad 7100, 12 in, PK5 (7100)
- 3M Burnishing Pad, 19 In, Sky Blue, PK5 (3050-19)
- 3M Cleaning and Buffing Pad, 14 In, Red, PK5 (5100)
- 3M Burnishing Pad, 19 In, Pink, PK5 (3600)
- 3M High Productivity Pad 7300, 12 in, PK5 (7300)
- 3M Floor Machine Pads