Shop All Floor Machine Pads
3M
Low-Speed Super Polishing Floor Pads 4100, 12" Diameter, White, PK5, 5PK
Mfr # 410012
Zoro # G506569152
product price: $27.49
/pk 5, $5.50/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Buffing
- Material Non-Woven Polyester Fiber
- For Use With Rotary Floor Machines (175-600 RPM)
- Face Weight 1.4 lbs
- Used On Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 410012
- Zoro # G506569152
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 12" |
Details
Floor Application | Buffing |
Material | Non-Woven Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines (175-600 RPM) |
Face Weight | 1.4 lbs |
Used On | Wood |
Color | White |
Description
3M White Super Polish Pad 4100 is used for light cleaning under automatic scrubbers and removes soil and scuff marks with minimal dulling of finish. Uniform distribution of fine cleaning particles throughout the pad’s fibers, not just on the surface, distinguishes it from much of the competition. Durable, conformable polyester fibers provide maximum pad-to-floor contact, and open construction resists loading and clogging. For use with rotary and automatic floor machines running at low speed (175-600 rpm). Use for light daily cleaning, spray buffing, and dry buffing soft finishes. This polishing pad is also used on wood floors. The pad is reversible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 28 gal Rectangular Double Recycling Center Receptacles, Black, Polyethylene (SAF9794BL)
- HIGH-TECH CONVERSIONS Nova-Tech, Non-Wov Poly/Cell Clean, PK12, Poly/Cell, 12 PK (NT1-44)
- ETTORE Brass BackFlip 18 Inch (71180)
- CLOROX Disinfectant Wipe, Green, Canister, Fresh (01593)
- 3M 5000 14in TopLine Autoscrubber Floor Pad, 5PK (399145000AM)
- 3M Burnishing Pad, 27 In, Tan, PK5 (3400)
- 3M Niagara 20 in. Natural Tan Hog's Hair Floor Pad (59322)
- 3M Burnishing Pad, 27 In, Aqua, PK5 (3100)
- 3M Backer Pad, 13 in Dia, Black, PK2 (27990)
- 3M Low-Speed Stripper Floor Pad 7200, 20in Diameter, Black, PK5 (7200)
- TOUGH GUY Buff Pad, White, Size 17", Round, PK5 (402W50)
- 3M Floor Machine Pads