Shop All Floor Machine Pads
3M
Low-Speed Super Polishing Floor Pads, 19" Diameter, White, PK5, 5PK
Mfr # 4100
Zoro # G406569221
product price: $46.89
/pk 5, $9.38/ea
$46.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Buffing
- Material Non-Woven Polyester Fiber
- For Use With Rotary Floor Machines (175-600 RPM)
- Used On Wood
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4100
- Zoro # G406569221
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 19" |
Details
Floor Application | Buffing |
Material | Non-Woven Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines (175-600 RPM) |
Used On | Wood |
Color | White |
Face Weight | 3.05 lbs |
Description
3M White Super Polish Pad 4100 is used for light cleaning under automatic scrubbers and removes soil and scuff marks with minimal dulling of finish. Uniform distribution of fine cleaning particles throughout the pad’s fibers, not just on the surface, distinguishes it from much of the competition. Durable, conformable polyester fibers provide maximum pad-to-floor contact, and open construction resists loading and clogging. For use with rotary and automatic floor machines running at low speed (175-600 rpm). Use for light daily cleaning, spray buffing, and dry buffing soft finishes. This polishing pad is also used on wood floors. The pad is reversible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HURRICANE SPIN MOP Spin Mop Replacemnt Head (8172-6)
- POPULAR LIFE Kleen Mitt, Medium Grade Scouring Pad, Green Mitt, Right Hand (PL-MS-KMGM-3-RHGL)
- SCOTCH-BRITE PROFESSIONAL Extra Heavy-Duty Pot 'n Pan Handler, 3 1/2" x 5", Blue, PK40 (88)
- DESIGN TECHNOLOGY Ultrasonic Cleaner Cleaning Solution for Carburetors & Parts, 1 Gallon Concentrate, Makes 6 Gallons (DTI-202)
- 3M Low-Speed Stripper Floor Pad, 13" Diameter, Black, PK5, 5PK (7200)
- 3M Hi-Performance Burnish Pad 3050, 20" Diameter, Sky Blue, PK5 (3050)
- 3M Low-Speed Super Polishing Floor Pads 4100, 20" Diameter, White, PK5 (4100)
- 3M High Productivity Floor Pad 7300, 17, PK5 (7300)
- 3M 14 in. x 20 in. Scotch-Brite Surface Preparation Pad Plus, 5PK (SPPP14X20)
- 3M Burnishing Pad, 21 In, Tan, PK5 (3400)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14" x 24", PK5 (SPPP14X24)
- 3M Floor Machine Pads