Shop All Floor Machine Pads
3M
Low-Speed Stripper Floor Pad 7200, 15" Diameter, Black, PK5, 5PK
Mfr # 720015
Zoro # G706569532
product price: $40.05
/pk 5, $8.01/ea
$40.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Material Non-Woven Nylon/Polyester Fiber
- For Use With Rotary or Automatic Floor Machines (175-600 RPM)
- Color Black
- Diameter 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 720015
- Zoro # G706569532
- UPC # 51115375675
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 15" |
Details
Floor Application | Stripping |
Material | Non-Woven Nylon/Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary or Automatic Floor Machines (175-600 RPM) |
Color | Black |
Face Weight | 2.95 lbs |
Used On | Floors |
Description
Provide greater initial cut and offer high performance throughout the life of the pad. Coarse fibers and abrasives provide aggressive stripping performance, removing two to three layers of old finish. The web of fibers is permeated throughout with a uniform coating of resin and abrasive mineral particles, consistently delivering impressive cut over the life of the pad. The pad's open-textured, non-woven construction resists clogging, allowing stripping solutions to flow through the pad. They can also be used with appropriate chemicals to clean heavily soiled hard-surface floors such as concrete.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Poly Sheeting, 16ft.x100ft. x3Ml, Clr (C163)
- MINIGRIP Tear Zone Bag, 6 in x 9 in, PK1000 (SBL2X69B5)
- VIKAN 3 3/4 in W Scrub Brush, Stiff, 3 in L Handle, 3 3/4 in L Brush, Green, Plastic, 5 in L Overall (38852)
- GLOBAL INDUSTRIAL 25 Lb. Box 100% Cotton Shop Towels, Red (670228)
- 3M Stripping Pad, 13 In, Black, PK5 (7300)
- 3M High Productivity Floor Pad 7300, 17, PK5 (7300)
- 3M Burnishing Pad, 20 In, Tan, PK5 (3400)
- 3M Polishing Pad, 20 In x 14 In, White, PK10 (4100-20x14)
- 3M Polishing Pad, Gold, Shape Trapezoid, PK4 (86018)
- 3M Stripping Pad, 15 In, Black, PK5 (7300)
- DAYTON Scrub Brush, 15 in., Blk, Mfr. No. FANG15B (30XJ26)
- 3M Floor Machine Pads