Shop All Floor Machine Pads
3M
Low-Speed Stripper Floor Pad, 13" Diameter, Black, PK5, 5PK
Mfr # 7200
Zoro # G206569520
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Material Non-Woven Nylon/Polyester Fiber
- For Use With Rotary or Automatic Floor Machines (175-600 RPM)
- Used On Floors
- Face Weight 2.3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7200
- Zoro # G206569520
- UPC # 48011590615
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 16" |
Details
Floor Application | Stripping |
Material | Non-Woven Nylon/Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary or Automatic Floor Machines (175-600 RPM) |
Used On | Floors |
Face Weight | 2.3 lbs |
Color | Black |
Description
Provide greater initial cut and offer high performance throughout the life of the pad. Coarse fibers and abrasives provide aggressive stripping performance, removing two to three layers of old finish. The web of fibers is permeated throughout with a uniform coating of resin and abrasive mineral particles, consistently delivering impressive cut over the life of the pad. The pad's open-textured, non-woven construction resists clogging, allowing stripping solutions to flow through the pad. They can also be used with appropriate chemicals to clean heavily soiled hard-surface floors such as concrete.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Fresh Scent Disinfecting Wipes 75 pk, 75PK (01656)
- EVERFLOW INDUSTRIAL SUPPLY 6 RED Cup Plunger (C28820)
- DURASACK 48 Gallons Home and Yard Bags, Green (BB-2028CTN)
- CRAFTSMAN 1-1/4 in. 5-Piece Wet/Dry Vac Car Cleaning Kit, Auto-Detailing Accessories (CMXZVBE38662)
- 3M Burnishing Pad, 17 In, Aqua, PK5 (3100)
- 3M Low-Speed Buffer Floor Pads, 28 x 14, Red, 10PK (5100)
- 3M Preburnishing Pad, 20 In, Green, PK5 (5000)
- 3M Scotch-Brite 20 in. D Non-Woven Natural/Polyester Fiber Floor Pad Black (7200-20)
- 3M Scrubbing Pad, 13 In, Blue, PK5 (5300)
- 3M Low-Speed High Productivity Floor Pad 7100, 20in Diameter, Brown, 5/carton, PK5 (08448)
- 3M Burnishing Pad, 19 In, Pink, PK5 (3600)
- 3M Floor Machine Pads