Shop All Floor Machine Pads
3M
Low-Speed High Productivity Floor Pads 7300, 19" Diameter, Black, PK5
Mfr # 7300
Zoro # G501955936
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Material Nylon
- For Use With Rotary or Automatic Floor Machines (175-600 RPM)
- Application Stripping
- Weight 4.25 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7300
- Zoro # G501955936
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 19" |
Details
Floor Application | Stripping |
Material | Nylon |
Item | Floor Pads |
For Use With | Rotary or Automatic Floor Machines (175-600 RPM) |
Application | Stripping |
Weight | 4.25 lbs |
Used On | Concrete; Marble; Sheet Vinyl; Terrazzo; Vinyl Tile |
Face Weight | 4.25 lbs |
Color | Black |
Description
3M’s most aggressive floor stripping pad, the 3M High Productivity Pad 7300, is the best choice for removing four or more coats of finish buildup from hard floors. The stripping pad’s open construction allows stripping solution to circulate through the pad, reducing loading. Continuous nylon filaments, uniformly coated with resin and abrasive particles, provide consistently high performance throughout the life of the pad. For rotary and automatic floor machines. For optimum conformability and pad-to-floor contact, the pad can be backed with a red buffing pad.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Urinal Deodorizer Blocks, 4oz, Cherry Fragrance, PK12 (BWKU04BX)
- ADVANCE TABCO Mop Hanger, 23 In (K-242)
- VIKAN VIKAN Blue 20" Floor Squeegee (71503)
- KOHLER Faucet Cleaner (EC23723-NA)
- 3M Polishing Pad, 32 In x 14 In, White, PK10 (4100-32x14)
- 3M Topline Autoscrubber Pad17in, 5PK (7000045999)
- 3M Buffer Pad 5100, 18, Red, 5PK (7000000681)
- 3M High Temperature Paint Masking Film (7300)
- 3M Low-Speed Buffer Floor Pads 5100, 20 x 14, Red, PK10 (5100)
- 3M Cleaner Floor Pad 5300, 20" Diamete, PK5 (5300)
- BUFF AND SHINE 3"BlackGRIP FOAM FINISH PAD(2pk) (BUF320G)
- 3M Floor Machine Pads