Shop All Floor Machine Pads
3M
Low-Speed High Productivity Floor Pads 7300, 18in Diameter, Black, PK5
Mfr # 7300
Zoro # G801955988
product price: $91.25
/pk 5, $18.25/ea
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Material Nylon
- For Use With Rotary or Automatic Floor Machines (175-600 RPM)
- Weight 3.455 lbs
- Face Weight 3.455 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7300
- Zoro # G801955988
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 18" |
Details
Floor Application | Stripping |
Material | Nylon |
Item | Floor Pads |
For Use With | Rotary or Automatic Floor Machines (175-600 RPM) |
Weight | 3.455 lbs |
Face Weight | 3.455 lbs |
Used On | Floors |
Color | Black |
Application | Stripping |
Description
3M’s most aggressive floor stripping pad, the 3M High Productivity Pad 7300, is the best choice for removing four or more coats of finish buildup from hard floors. The stripping pad’s open construction allows stripping solution to circulate through the pad, reducing loading. Continuous nylon filaments, uniformly coated with resin and abrasive particles, provide consistently high performance throughout the life of the pad. For rotary and automatic floor machines. For optimum conformability and pad-to-floor contact, the pad can be backed with a red buffing pad.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL DISPENSER, TWL, HRD RL, SKE (KCC09990)
- SWIFFER WOOD MOP REFILL PAD 5PK (80723038)
- FEIN Vacuum Cleaner Hose Extension, 1-3/8In (31345068010)
- BIO CONQUEROR 105 Liq, Enzymtic Concentrate, Cttn Blossm, PK4 (105G)
- 3M Stripping Pad, 14 In, Black, PK5 (7200)
- 3M Stripping Pad, 18 In, Black, PK5 (7200)
- 3M Low-Speed Buffer Floor Pads 5100, 20in Diameter, Red, PK5 (5100)
- 3M White Super Polish Pad 4100, 11 in, PK5 (4100)
- 3M Stripping Pad, 16 In, Black, PK5 (7200)
- 3M Polishing Pad, 24 In, White, PK5 (4100)
- TOUGH GUY Burnishing Pad, Tan, Size 27", Round, PK5 (402V94)
- 3M Floor Machine Pads