Shop All Floor Machine Pads
3M
Low-Speed High Productivity Floor Pads 5300, 17" Diameter, Blue, PK5, 5PK
Mfr # 530017
Zoro # G706569174
original price:
$46.89
11% off
$41.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Scrubbing
- Material Non-Woven Nylon/Polyester Fiber
- For Use With Rotary or Automatic Floor Machines (175-600 RPM)
- Diameter 17"
- Face Weight 3.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 530017
- Zoro # G706569174
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 17" |
Details
Floor Application | Scrubbing |
Material | Non-Woven Nylon/Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary or Automatic Floor Machines (175-600 RPM) |
Face Weight | 3.15 lbs |
Used On | Concrete; Marble; Sheet Vinyl; Terrazzo; Vinyl Tile |
Color | Blue |
Description
3M Blue Cleaner Pad 5300 is designed to remove worn finish, soils, scuffs, and spills and to prepare surfaces for recoating. The pad is constructed of high quality nylon and polyester synthetic fibers in a non-woven web. A durable resin coating system permeates the fibers throughout the pad with abrasive cleaning particles, providing consistent performance over the life of the pad. The resin coating will not be significantly affected by water, detergents, and cleaners normally used for floor maintenance. The floor scrubbing pad is reversible. Depending on the surface and application, the floor pad can be used with detergent solutions for dry scrubbing floors, and in heavy duty spray cleaning operations.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Handle Bezel, ProForce, 1500XP (106739)
- OATEY Tube and Pipe Brush, 3 in L Handle, 1 1/2 in L Brush, Silver, Polystyrene, 5 in L Overall (31331)
- WEILER 14" Street Broom, 4" Trim, White Polypropylene Fill, Orange Block (70210)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, White (W-S-5542O-QC-DB)
- 3M Stripping Pad, 19 In, Brown, PK5 (7100)
- 3M 17 in. D Non-Woven Natural/Polyester Fiber Floor Polishing Pad Black (7300-17)
- 3M Cleaning Pad, 24 In, Blue, PK5 (5300)
- 3M Scrubbing Pad, 17 In, Blue, PK5 (5300)
- 3M High-Speed Natural Blend Floor Burnishing Pads 3500, 20" Dia, Tan, PK5 (3500)
- 3M 3M Scotch-Brite„¢ Light Duty Scouring Pads , White, 40 Pads - 9030 (61500031879)
- SHARK VACMOP CLEAN PADS 10PK (VMP10)
- 3M Floor Machine Pads