Shop All Floor Machine Pads
3M
Low-Speed High Productivity Floor Pads, 19" Diameter, Blue, PK5, 5PK
Mfr # 5300
Zoro # G805694890
product price: $52.19
/pk 5, $10.44/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Scrubbing
- Material Non-Woven Nylon/Polyester Fiber
- For Use With Rotary or Automatic Floor Machines (175-600 RPM)
- Disc Dia. (In.) 19"
- Used On Concrete; Marble; Sheet Vinyl; Terrazzo; Vinyl Tile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5300
- Zoro # G805694890
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Disc Dia. (In.) | 19" |
Diameter | 19" |
Details
Floor Application | Scrubbing |
Material | Non-Woven Nylon/Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary or Automatic Floor Machines (175-600 RPM) |
Used On | Concrete; Marble; Sheet Vinyl; Terrazzo; Vinyl Tile |
Typical Overboot/Overshoe Application | Concrete; Marble; Sheet Vinyl; Terrazzo; Vinyl Tile |
Face Weight | 3.6 lbs |
Color | Blue |
Description
3M Blue Cleaner Pad 5300 is designed to remove worn finish, soils, scuffs, and spills and to prepare surfaces for recoating. The pad is constructed of high quality nylon and polyester synthetic fibers in a non-woven web. A durable resin coating system permeates the fibers throughout the pad with abrasive cleaning particles, providing consistent performance over the life of the pad. The resin coating will not be significantly affected by water, detergents, and cleaners normally used for floor maintenance. The floor scrubbing pad is reversible. Depending on the surface and application, the floor pad can be used with detergent solutions for dry scrubbing floors, and in heavy duty spray cleaning operations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sickness Bags, 0.5 gal., White, PK1000 (3CUG2)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, White (W-S-5542O-QC-DB)
- CHASE Aerosol Air Freshener Linen, 15oz., PK12 (438-5176)
- TOTAL SOLUTIONS 5 gal. Liquid Hand Soap Pail (2645005)
- 3M Stripping Pad, 18 In, Black, PK5 (7300)
- 3M Burnishing Pad, 27 In, White, PK5 (3300)
- 3M 7200 17in Black Stripping Floor Pad, 5PK (399177200BK)
- 3M General Purp Scrubbing Pad, 3"x 4.5", PK40 (9650N 375)
- 3M Stripping Pad, 13 In, Black, PK5 (7300)
- 3M Natural Blend 20 in. D Non-Woven Natural/Polyester Fiber Buffer Pad Tan (3500-20)
- AMERICO Stripping Pads, 20" Diameter, Black, PK5 (400120)
- 3M Floor Machine Pads