Shop All Floor Machine Pads
3M
Low-Speed Buffer Floor Pads 5100, 20in Diameter, Red, PK5
Mfr # 5100
Zoro # G301955839
product price: $90.65
/pk 5, $18.13/ea
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Buffing
- Material Non-Woven Polyester Fiber
- For Use With Rotary or Automatic Floor Machines (175-600 RPM)
- Diameter 20"
- Used On Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5100
- Zoro # G301955839
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 20" |
Details
Floor Application | Buffing |
Material | Non-Woven Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary or Automatic Floor Machines (175-600 RPM) |
Used On | Floors |
Weight | 3.15 lbs |
Color | Red |
Application | Buffing |
Face Weight | 3.15 lbs |
Description
3M Red Buffer Pads 5100 can be used for everyday cleaning, remove light soil, scuff marks and black heel marks. Its regular use reduces the frequency of scrub-and-recoat operations, enhancing the appearance of your finished floors with reduced labor and materials costs. Fibers throughout the pad are uniformly coated with a high-quality resin and fine cleaning particles, providing good performance throughout the pad's long life. Open-web construction means this washable, reusable pad resists clogging and loading. Conformable fibers provide maximum pad-to-floor contact. Pads are reversible. For rotary swing machines and automatic floor machines running at low speed (175-600 rpm).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE SQUEEGEE HEAD ACRYLIC 6"" (17006)
- SWIFFER HD Dusters, Plastic Handle Extends to 3ft, 1 Handle & 3 Duster/Kit, PK6 (82074)
- KOBLENZ Mystic Canister Vacuum Cleaner (KC-1100)
- REJUVENATE All Floors Cleaner, Clear, 32 oz (RJFC32RTU)
- 3M Stripping Pad, 17 In, Black, PK5 (7300)
- 3M Buffing and Cleaning Pad, 20 In, 3 3/4 in Center Hole, White, 5 Pack (4100)
- 3M Burnishing Pad, 20 In, Peach, PK5 (3200)
- 3M Low-Speed Super Polishing Floor Pads, 13" Diameter, White, PK5, 5PK (4100)
- 3M 3M„¢ 12" Buffing Pad, Red, 5 Per Case (61500044906)
- 3M Low-Speed Buffer Floor Pads, 14" Diameter, Red, PK5, 5PK (5100)
- GMT Radial Steel Wool Pads, Grade 0 (fine): Cleaning/Polishing, 20", PK12 (120200)
- 3M Floor Machine Pads