Shop All Floor Machine Pads
3M
Low-Speed Buffer Floor Pads 5100, 19in Diameter, Red, PK5
Mfr # 5100
Zoro # G301956003
product price: $47.85
/pk 5, $9.57/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing
- Material Non-Woven Polyester Fiber
- For Use With Rotary or Automatic Floor Machines (175-600 RPM)
- Diameter 19"
- Weight 3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5100
- Zoro # G301956003
- UPC # 51128815670
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 19" |
Details
Floor Application | Buffing |
Material | Non-Woven Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary or Automatic Floor Machines (175-600 RPM) |
Weight | 3 lbs |
Used On | Floors |
Color | Red |
Face Weight | 3 lbs |
Application | Buffing |
Description
3M Red Buffer Pads 5100 can be used for everyday cleaning, remove light soil, scuff marks and black heel marks. Its regular use reduces the frequency of scrub-and-recoat operations, enhancing the appearance of your finished floors with reduced labor and materials costs. Fibers throughout the pad are uniformly coated with a high-quality resin and fine cleaning particles, providing good performance throughout the pad's long life. Open-web construction means this washable, reusable pad resists clogging and loading. Conformable fibers provide maximum pad-to-floor contact. Pads are reversible. For rotary swing machines and automatic floor machines running at low speed (175-600 rpm).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Utility Pad, Brown, 4-5/8"x10 (8541N)
- REMCO Vikan 51in Ultra Hygiene Handle, Black (29609)
- INTEX SUPPLY 200CT 10x11 Cloth Rags (NW-00347-200)
- RUBBERMAID COMMERCIAL 54.1 fl oz (1600 mL) Green Certified Lotion Soap Refill 4 PK (RCPFG4015431)
- 3M Burnishing Pad, 21 In, Aqua, PK5 (3100)
- 3M Burnishing Pad, 17 In, Sky Blue, PK5 (3050-17)
- 3M Stripping Pad, 13 In, Brown, PK5 (7100)
- 3M General Purp Scrubbing Pad, 3"x 4.5", PK40 (9650N 375)
- 3M Carpet Bonnet Pad, White, 17 in, PK5 (08612)
- 3M Stripping Pad, 17 In, Black, PK5 (7300)
- TOUGH GUY Stripping Pad, Black, Size 17", Round, PK5 (402W16)
- 3M Floor Machine Pads