Shop All Floor Machine Pads
3M
Low-Speed Buffer Floor Pads 5100, 15" Diameter, Red, PK5, 5PK
Mfr # 510015
Zoro # G106569217
original price:
$38.75
9% off
new price: $34.89
/pk 5, $6.98/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing
- Material Non-Woven Polyester Fiber
- For Use With Rotary or Automatic Floor Machines (175-600 RPM)
- Diameter 15"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 510015
- Zoro # G106569217
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 15" |
Details
Floor Application | Buffing |
Material | Non-Woven Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary or Automatic Floor Machines (175-600 RPM) |
Color | Red |
Face Weight | 2.15 lbs |
Used On | Floors |
Description
3M Red Buffer Pads 5100 can be used for everyday cleaning, remove light soil, scuff marks and black heel marks. Its regular use reduces the frequency of scrub-and-recoat operations, enhancing the appearance of your finished floors with reduced labor and materials costs. Fibers throughout the pad are uniformly coated with a high-quality resin and fine cleaning particles, providing good performance throughout the pad's long life. Open-web construction means this washable, reusable pad resists clogging and loading. Conformable fibers provide maximum pad-to-floor contact. Pads are reversible. For rotary swing machines and automatic floor machines running at low speed (175-600 rpm).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS Washtub Util Rnd 17 Gal (3GS)
- BOARDWALK 56 gal Trash Can Liners, 43 in x 47 in, Heavy-Duty, 0.6 mil, Black, 100 PK (BWK 4347H)
- IMPACT PRODUCTS Container Lid Lid for Container, 11.2 in W/Dia, Gray (7024-3)
- ALLPOINTS Polishfor S/S, 10 Oz Spr Ay, Ca Sheila Shine (1431159)
- 3M Stripping Pad, 19 In, Brown, PK5 (7100)
- 3M EraserBurnish Pad 3600, 20, Pink, 5PK (7000002120)
- 3M Burnishing Pad, 17 In, Pink, PK5 (3600)
- 3M Burnishing Pad, 21 In, Peach, PK5 (3200)
- 3M Burnishing Pad, 27 In, Tan, PK5 (3500)
- 3M High Temperature Paint Masking Film (7300)
- 3M Low-Speed Buffer Floor Pads, 12" Diameter, Red, PK5, 5PK (5100)
- 3M Floor Machine Pads