Shop All Floor Machine Pads
3M
Low-Speed Buffer Floor Pads, 17" Diameter, Red, PK5, 5PK
Mfr # 5100
Zoro # G206569155
product price: $53.39
/pk 5, $10.68/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing
- Material Non-Woven Polyester Fiber
- For Use With Rotary or Automatic Floor Machines (175-600 RPM)
- Used On Floors
- Diameter 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5100
- Zoro # G206569155
- UPC # 51128815670
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 17" |
Details
Floor Application | Buffing |
Material | Non-Woven Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary or Automatic Floor Machines (175-600 RPM) |
Used On | Floors |
Color | Red |
Face Weight | 2.5 lbs |
Description
3M Red Buffer Pads 5100 can be used for everyday cleaning, remove light soil, scuff marks and black heel marks. Its regular use reduces the frequency of scrub-and-recoat operations, enhancing the appearance of your finished floors with reduced labor and materials costs. Fibers throughout the pad are uniformly coated with a high-quality resin and fine cleaning particles, providing good performance throughout the pad's long life. Open-web construction means this washable, reusable pad resists clogging and loading. Conformable fibers provide maximum pad-to-floor contact. Pads are reversible. For rotary swing machines and automatic floor machines running at low speed (175-600 rpm).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO OPTICS Toolbox Z400 Shop Towels- 200ct, PK6 (201639)
- TOUGH GUY Bench Brush, 5 1/4 in Handle L, 8 in Brush L, Polystyrene Bristles, Black (4KMZ8)
- SCOTCH-BRITE PROFESSIONAL Extra Heavy-Duty Pot 'n Pan Handler, 3 1/2" x 5", Blue, PK40 (88)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Black, Polypropylene (5382809)
- 3M Stripper Pad 7200, 17, Black, 5PK (7000045882)
- 3M Stripping Pad, 15 In, Black, PK5 (7200)
- 3M Low-Speed Buffer Floor Pads 5100, 19in Diameter, Red, PK5 (5100)
- 3M Burnishing Pad, 21 In, Aqua, PK5 (3100)
- 3M Preburnishing Pad, 16 In, Green/Amber, PK5 (5000)
- 3M Burnishing Pad, 20 In, White, PK5 (3300)
- 3M Buffing/Cleaning Pad, 13 In, White, PK5 (4100)
- 3M Floor Machine Pads