Shop All Adhesive Discs
3M
Low Profile Dsc Pad, Silver Face, Red Foam, 5inx3/8in, 10/pk
Mfr # 85104
Zoro # G5444612
product price: $279.99
/pk 10, $28.00/ea
Free Shipping & Returns
$279.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow, Silver
- Disc Diameter 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 85104
- Zoro # G5444612
- UPC # 00051144851041
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | Low Profile Disc Pad |
Color | Yellow, Silver |
Description
Low Prof Dsc Pad,Silver Fac,Rd Foam,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 2"x1/32"x1/4" A-24 (11L202)
- ZORO SELECT Abrasve Roll, 1-1/2"Wx 150 ft. L, 180G, Blu (072388-0)
- HHIP 1/2 Carat X 3/8 X 6 in. Single Point Diamond Dresser (3903-0204)
- CGW ABRASIVES Flap Whl, 6x1x1, Unmounted, FW, 120G (41049)
- 3M Film Disc 260L, 83681, 5"xNH, Die500X P1200 (P1200)
- 3M Gold Sheet, 2-3/4"x 16", PK250 (02470)
- 3M PSA Sanding Disc, Cer, Cloth, 12in, 50G, PK10 (60600103901)
- 3M PSA Sanding Disc, AlO, Paper, 6in, 40G, PK500 (60650003738)
- 3M 236u Stikit 5 in. 120 Grit (051144-86490)
- 3M Surface Conditioning Disc, 7", Grit A Medium, Maroon (48011-00645)
- MIRKA PSA Disc, 5", P150, PK100 (23-388-150)
- 3M Adhesive Discs