Shop All Adhesive Discs
3M
LOW PROFILE DISC PAD 3M(TM) STIKIT(TM)
Mfr # 20351
Zoro # G8665770
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, Blue
- Disc Diameter 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 20351
- Zoro # G8665770
- UPC # 51141203515
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | Low Profile Disc Pad |
Color | Red, Blue |
Description
Sanding Disc Roll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Bore Polisher Mandrel (08834154460)
- NORTON ABRASIVES SANDPAPR 9X11"" 600G 25PK (7660701223)
- 3M Diamond Polishing PSA Cloth Disc 656WY, 6 (656WY)
- MIRKA Net Grip Roll, 2.75"x32.8ft., P80 Grit (AH-570-080)
- 3M PSA Sanding Disc, Cer, Cloth, 12in, 40G, PK10 (7010364824)
- 3M PSA Sanding Disc, SC, Mesh, 15in, 80G, PK12 (70070996452)
- 3M Cloth Disc, 281W, 8"x NH (60650004702)
- 3M Sanding Disc, Extra Coarse, 18 in Dia, PK10 (60440201998)
- 3M PSA Sanding Disc, Grit 150, 5" dia., PK100 (7100199701)
- 3M PSA Sanding Disc, AlO, Cloth, 12in, 80G, PK10 (7000118895)
- 3M Open Coated Abrasive Disc, 8", Paper Back (1550)
- 3M Adhesive Discs