Shop All Hook & Loop Sanding Discs
3M
Low Pro Hook/Loop Backup Pd, 5in Dia, PK10
Mfr # 7100273845
Zoro # G405375670
product price: $175.99
/pk 10, $17.60/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design Multi-Hole
- Face Mounting Type Hook-and-Loop
- Back Mounting Size 5/16"-24
- Series Xtract
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100273845
- Zoro # G405375670
- UPC # 00638060890523
- Country of Origin Taiwan, Province of China
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Back Mounting Size | 5/16"-24 |
Overall Diameter | 5 in |
Connector Size | 5/16"-24 |
Overall Width | 5 in |
Connection Size & Type | Threaded Shaft - 5/16"-24 |
Tool Connection Size & Type | 5/16"-24 Threaded-Shank |
Pad Diameter x Thickness | 5 in Dia |
Description
Low Profile Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Foam, Density Extra Hard, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes Multi-Hole, Color Black, Overall Length Not Applicable, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, Z-WEB (630050181)
- MERIT Cartridge Roll, 1/2 x 1-1/2in, 80G (08834183493)
- MIRKA Surface Prep Disc Maroon 2" (67-200-MM)
- MARCO Rubber Button Bumper for Blastmaster® 150 Remote Control Switch (1015011)
- 3M Disc, Sanding, Multihole, 3 in., P180G, PK200 (00917)
- 3M PURPLE DISC 6" P1500 HOOKIT 50/BX (3M30667)
- 3M Sanding Disc, Purple, 320 Grit, PK100 (7100077548)
- 3M Hookit Disc Pad 70138, 6inx3/4 in 5/16-24 External, 10/pk (70138)
- 3M Hookit Roloc Disc Pad Type J 82566, 2 in (82566)
- 3M Abrasive Foam Disc, 6", P3000, PK60 (02085)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 60GC/Z, AO, Y Wt. (52749)
- 3M Hook & Loop Sanding Discs