Shop All Back Up Pads
3M
Low Pro Hook/Loop Backup Pd, 5in Dia, PK10
Mfr # 7100273463
Zoro # G105375680
product price: $243.99
/pk 10, $24.40/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Face Mounting Type Hook-and-Loop
- Back Mounting Type Threaded Shaft
- Back Mounting Size 5/16"-24
- Max. RPM 12,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100273463
- Zoro # G105375680
- UPC # 00638060894101
- Country of Origin Taiwan, Province of China
- Category Back Up Pads
Dimensions
Disc Diameter | 5 in |
Back Mounting Size | 5/16"-24 |
Connection Size & Type | Threaded Shaft - 5/16"-24 |
Overall Diameter | 5 in |
Tool Connection Size & Type | 5/16"-24 Threaded-Shank |
Overall Width | 5 in |
Connector Size | 5/16"-24 |
Pad Diameter x Thickness | 5 in Dia |
Description
Low Profile Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Foam, Density Hard, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes Multi-Hole, Color Red, Overall Length Not Applicable, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 120 Grit Medium 50 pk (DCD050120H50G)
- 3M Cloth Band, 1 in. Diameter, Grit 40 (7010308092)
- NORTON CO 5" Hook & Sand 8-Hole Sanding Disc, P150-Grit, PK 25 (49220)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, 100 Grit, Fine, Aluminum Oxide, YP0998W, Brown (78072775315)
- 3M Slotted Expanding Drum, 1x1in, 18000 RPM (77717)
- 3M Brake Hub Cleaning Disc Holder (7545)
- 3M Buffing Pad, 3 in. (7000000598)
- 3M Center Water Feed Disc Hand Pad, 3In, PK10 (60980105864)
- 3M Disc Pad, 5 in. (20278)
- 3M Disc Pad, 3 in. (45093)
- PRESTA Presta 810116 Flexible foam backing plate 0.62 in. – 11 Thread. (PST-810116)
- 3M Back Up Pads