Shop All Stethoscopes
This Product is Discontinued
3M Littmann
Stethoscope, Dual Head, Adult, Blue (Discontinued)
Mfr # 2452
Zoro # G5860452
This Product is Discontinued
Key Features
- Head Dual
- Weight 0.45 lb
- Size Adult
- For Use With Mfr. No. 13-217-020, 13-217-030
- Length 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Littmann
- MFR # 2452
- Zoro # G5860452
- UPC # 707387562434
- Country of Origin United States
- Category Stethoscopes
Dimensions
Size | Adult |
Length | 28 in |
Details
Item | Stethoscope |
Head | Dual |
Weight | 0.45 lb |
For Use With | Mfr. No. 13-217-020, 13-217-030 |
Disposable | No |
Color | Caribbean Blue |
Industry Type | Healthcare |
Packaged In | Box |
Material | Metal/Resin Composite Finish Chestpiece/Wide Diameter Aerospace Alloy/Anodized Aluminum Headset/Epoxy/Fiberglass Diaphragm |
Includes | Single Tube Design with Rimmed Nonchill, Tunable Diaphragm, Bell |
Description
Stethoscope, Dual Head, Length 28 in, Size Adult, Color Caribbean Blue, Disposable No, Material Metal/Resin Composite Finish Chestpiece/Wide Diameter Aerospace Alloy/Anodized Aluminum Headset/Epoxy/Fiberglass Diaphragm, Packaged In Box, Weight 0.45 lb, For Use With Mfr. No. 13-217-020, 13-217-030, Includes Single Tube Design with Rimmed Nonchill, Tunable Diaphragm, Bell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.