Shop All Stethoscopes
3M Littmann
Stethoscope, 28inL, Pediatric
Mfr # 2119
Zoro # G8073432
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dual
- Weight 0.5 lb
- Material Aluminum/PVC/Stainless Steel
- Size Pediatric
- Color Caribbean Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Littmann
- MFR # 2119
- Zoro # G8073432
- Country of Origin United States
- Category Stethoscopes
Dimensions
Size | Pediatric |
Length | 28 in |
Details
Item | Stethoscope Classic II |
Head | Dual |
Weight | 0.5 lb |
Material | Aluminum/PVC/Stainless Steel |
Color | Caribbean Blue |
Disposable | No |
Industry Type | Healthcare |
Packaged In | Box |
Description
Stethoscope Classic II, Dual Head, Length 28 in, Size Pediatric, Color Caribbean Blue, Disposable No, Material Aluminum/PVC/Stainless Steel, Packaged In Box, Weight 0.5 lb
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Unitized First Aid kit, Plastic, 20 Person (54569)
- FIRST AID ONLY FirstAidKit w/House, 210pcs, 9.5x6.5", WHT (91332)
- ALCO Vinyl Seat Upholstery, 18" W, 8 Hole, Black (779-A3)
- A & D MEDICAL A&D Medical UA767F Wide Range Cuff Monitor (UA767F)
- 3M LITTMANN Stethoscope, 28inL, Adult, Ceil Blue (2454)
- 3M LITTMANN Stethoscope, 28inL, Adult, Caribbean Blue (2452)
- 3M LITTMANN Stethoscope, 28inL, Adult, Burgundy (2451)
- 3M LITTMANN Stethoscope, 28inL, Adult, Black (2450)
- 3M LITTMANN Stethoscope, 28inL, Adult, Black (2160)
- MEDSOURCE Stethoscope, Green (MS-STG)
- EMI Stethoscope, Red, 22" L (948)
- 3M Littmann Stethoscopes