Shop All Stethoscopes
3M Littmann
Stethoscope, 28inL, Adult, Ceil Blue
Mfr # 2454
Zoro # G8132232
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dual
- Weight 0.39 lb
- Size Adult
- Length 28 in
- Disposable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Littmann
- MFR # 2454
- Zoro # G8132232
- Country of Origin United States
- Category Stethoscopes
Dimensions
Size | Adult |
Length | 28 in |
Details
Item | Stethoscope Lightweight II SE |
Head | Dual |
Weight | 0.39 lb |
Disposable | No |
Color | Ceil Blue |
Industry Type | Healthcare |
Material | Aluminum/PVC/Resin Composite |
Packaged In | Box |
Description
Stethoscope Lightweight II SE, Dual Head, Length 28 in, Size Adult, Color Ceil Blue, Disposable No, Material Aluminum/PVC/Resin Composite, Packaged In Box, Weight 0.39 lb
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH ALLYN 3.5V HALOGEN LAMP (03100-U)
- NORTHSHORE Economy Disposable Underpads, Blue, Large, 22x35, Pack, 25 Count (1707)
- FIRST AID ONLY Contractor's First Aid Kit, Serves 25 People, 179 Components, Metal Case (9302-25M)
- DEALMED Cotton Tipped Wood Applicators Sterile 2'S, 6", 100/Bx, 10/Cs, 2000PK (782050)
- 3M LITTMANN Stethoscope, 28inL, Adult, Burgundy (2451)
- 3M LITTMANN Stethoscope, 28inL, Adult, Caribbean Blue (2452)
- 3M LITTMANN Stethoscope, 28inL, Adult, Black (2450)
- 3M LITTMANN Stethoscope, 28inL, Adult, Black (2160)
- MABIS Dual Head Combo Kit, Black (01-260-021)
- 20/20 VISION One Amplified Stethoscope (201577882)
- DEALMED Economy Dual-Head Stethoscope, Navy, Ea. (786402)
- 3M Littmann Diagnostic Equipment