Shop All Stethoscopes
3M Littmann
Stethoscope, 28inL, Adult, Caribbean Blue
Mfr # 2452
Zoro # G8399212
product price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dual
- Weight 0.39 lb
- Material Aluminum/PVC/Resin Composite
- Size Adult
- Length 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Littmann
- MFR # 2452
- Zoro # G8399212
- Country of Origin United States
- Category Stethoscopes
Dimensions
Size | Adult |
Length | 28 in |
Details
Item | Stethoscope Lightweight II SE |
Head | Dual |
Weight | 0.39 lb |
Material | Aluminum/PVC/Resin Composite |
Color | Caribbean Blue |
Disposable | No |
Packaged In | Box |
Industry Type | Healthcare |
Description
Stethoscope Lightweight II SE, Dual Head, Length 28 in, Size Adult, Color Caribbean Blue, Disposable No, Material Aluminum/PVC/Resin Composite, Packaged In Box, Weight 0.39 lb
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNAID Burn Dressing, Sterile, White, PK10 (30612)
- DYNAREX Sterilization Pouches 5.25" x 10" (4464)
- SYLVANIA Sylvania QHE 4X32T8/UNV ISN-SC32 T8 High Efficiency -Normal Ballast Factor-Small Can (49857)
- THERACARE Triple Antibiotic Ointment, 1 oz. (19-210)
- 3M LITTMANN Stethoscope, 28inL, Adult, Burgundy (2451)
- 3M LITTMANN Stethoscope, 28inL, Adult, Ceil Blue (2454)
- 3M LITTMANN Stethoscope, 28inL, Adult, Black (2450)
- 3M LITTMANN Stethoscope, 28inL, Adult, Black (2160)
- MABIS Sprague Rappaport Kit, Burgundy (01-360-071)
- EMI Stethoscope, Blue, 22" L (947)
- MABIS Stethoscope, Dual Head, Black (10-446-020)
- 3M Littmann Diagnostic Equipment