Shop All Stethoscopes
3M Littmann
Stethoscope, 28inL, Adult, Burgundy
Mfr # 2451
Zoro # G8445893
original price:
$109.99
15% off
new price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dual
- Weight 0.39 lb
- Size Adult
- Length 28 in
- Disposable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Littmann
- MFR # 2451
- Zoro # G8445893
- Country of Origin United States
- Category Stethoscopes
Dimensions
Size | Adult |
Length | 28 in |
Details
Item | Stethoscope Lightweight II SE |
Head | Dual |
Weight | 0.39 lb |
Disposable | No |
Color | Burgundy |
Packaged In | Box |
Industry Type | Healthcare |
Material | Aluminum/PVC/Resin Composite |
Description
Stethoscope Lightweight II SE, Dual Head, Length 28 in, Size Adult, Color Burgundy, Disposable No, Material Aluminum/PVC/Resin Composite, Packaged In Box, Weight 0.39 lb
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLIFE Microlife BP3GU1-8X BPM6 - Premium Blood Pressure Monitor (BP3GU1-8X)
- SENSODYNE Sensodyne Fresh Mint 4 oz., PK12 (08115)
- FIRST AID ONLY Gauze Dressing Pad, 8-Ply, 2"x2", 10/PK, White, PK10 (FAOFAE5000)
- ZORO SELECT Unitized Welders Burn Kit, Metal (54577)
- 3M LITTMANN Stethoscope, 28inL, Adult, Black (2160)
- 3M LITTMANN Stethoscope, 28inL, Adult, Caribbean Blue (2452)
- DYNAREX Stethoscope, Dual, Sphygmomanometer, PK50 (7111)
- MABIS Dual Head Combo Kit, Royal Blue (01-260-211)
- VERIDIAN HEALTHCARE Prism Aluminum Single Head Nurse Stethoscope, Royal Blue, Boxed (05-12303)
- VERIDIAN HEALTHCARE Prism Aluminum Single Head Nurse Stethoscope, Teal, Boxed (05-12313)
- EMI Stethoscope, Blue, 32" L (944)
- 3M Littmann Stethoscopes