Shop All Stethoscopes
3M Littmann
Stethoscope, 28inL, Adult, Black
Mfr # 2450
Zoro # G7868883
product price: $90.59
/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dual
- Material Aluminum/PVC/Resin Composite
- Weight 0.39 lb
- Size Adult
- Length 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Littmann
- MFR # 2450
- Zoro # G7868883
- UPC # 50707387562415
- Country of Origin United States
- Category Stethoscopes
Dimensions
Size | Adult |
Length | 28 in |
Details
Item | Stethoscope Lightweight II SE |
Head | Dual |
Material | Aluminum/PVC/Resin Composite |
Weight | 0.39 lb |
Color | Black |
Disposable | No |
Packaged In | Box |
Industry Type | Healthcare |
Description
Stethoscope Lightweight II SE, Dual Head, Length 28 in, Size Adult, Color Black, Disposable No, Material Aluminum/PVC/Resin Composite, Packaged In Box, Weight 0.39 lb
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Breadboard Accessories, Large (900-272)
- ILC Replacement for Siemens Acuson Sequoia 512 Direct-connect ECG Cables Pinch/grabber (ACUSON SEQUOIA 512 DIRECT-CONNECT ECG CABLES PINC)
- SPEED STICK Deodorant, Unscented, 1.8 oz, White, PK12 (94020)
- J.R. WATKINS CAMPHOR OINTMENT 4.12OZ (6609)
- 3M LITTMANN Stethoscope, 28inL, Adult, Black (2160)
- 3M LITTMANN Stethoscope, 28inL, Adult, Caribbean Blue (2452)
- VERIDIAN HEALTHCARE Prism Aluminum Dual Head Stethoscope, Teal, Boxed (05-12013)
- MABIS Stethoscope, Dual Head, Adult, Black (10-426-020)
- MEDLINE Stethoscope, Dual/Head, 22" Tubing, Black (MIIMDS926201)
- VERIDIAN HEALTHCARE Prism Aluminum Single Head Nurse Stethoscope, Teal, Boxed (05-12313)
- OASIS Dual Head Stethoscope, 22in, Overall Length: 30 in (STDH)
- 3M Littmann Diagnostic Equipment