3M Littmann

Littmann CORE Digital Stethoscope, Rainbow Chestpiece, Black, 27 inch


product price: $741.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Connects to Eko software to visualize and share heart sound waveforms
Up to 40x amplification (at peak frequency, vs. analog mode)
Active noise cancellation reduces unwanted background sounds
Toggle between analog and amplified listening modes
Soft-sealing ear tips provide an excellent acoustic seal and comfortable fit
Tunable, dual-sided stainless steel chestpiece with open or closed bell
Designed for use with adult and pediatric patients
FDA-cleared and HIPAA compliant
A new class of clarity
The 3M Littmann CORE Digital Stethoscope features the outstanding acoustics, comfort and quality of a Littmann cardiology-grade stethoscope enhanced by powerful digital technology. Features like up to 40x amplification1 and active noise cancellation can help you auscultate with greater confidence. The 3M Littmann CORE Stethoscope connects with Eko software on a smart device2 to visualize, record and share data.
Take listening to a whole new level
The FDA-cleared 3M Littmann CORE Stethoscope toggles between analog and amplified listening modes so you can listen how you want to during assessments. Tunable diaphragm technology—a 3M invention—lets you hear different frequency sounds by simply adjusting the pressure on the chestpiece. Hold the chestpiece with light pressure on the patient to hear low frequency sounds; press a little more to hear higher frequency sounds. Soft-sealing ear tips conform to individual ears for optimal comfort and excellent sound occlusion.
The 3M Littmann CORE Stethoscope works with Eko software on iOS and Android devices, giving you a HIPAA compliant means to save and annotate 15, 30, 60 or 120-second recordings in a secure dashboard. Create a library of heart sounds to monitor the progressions of a disease or for education, and securely share recordings with colleagues. The 3M Littmann CORE Stethoscope can be used with Eko Artificial Intelligence to aid in the detection of murmurs (AI purchased separately).
The 3M Littmann CORE Digital Stethoscope is pre-assembled with a CORE Digital Attachment and a 3M Littmann Cardiology IV Stethoscope. Please visit the respective User Manuals for instructions for use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.