Shop All Film Tape
3M
LithographersTape, Circle, 0.5", PK250
Mfr # 616
Zoro # G5790970
product price: $11.19
/pk 250, $0.04/ea
Sold in multiples of 31 for $346.89
$346.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Shape Circle
- Tape Color Ruby Red
- Tape Thickness 2.4 mil
- Max. Tape Performance Temp. 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Details
Item | Graphic Arts Tape |
Tape Backing Material | UPVC |
Tape Shape | Circle |
Tape Color | Ruby Red |
Tape Thickness | 2.4 mil |
Max. Tape Performance Temp. | 120 Degrees F |
Tape Tensile Strength | 29 lb./in. |
Tape Adhesive Strength | 36 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Lithographic Stripping |
Tape Elongation | 60% |
Description
LithographersTape,Circle,0.5 In.,PK250, Package Quantity 250
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3M 468MP)
- ZORO SELECT Masking Tape, Paper, Blue, 2" (UV14)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 2 3/4 In. Wide x 36 Yards Long, Amber (KPT2-2 3/4)
- BLUE MONSTER Pipe Thread Sealant Brush-Top Can, Zero VOC, White (76044)
- 3M Polyester Tape, Blue, 1.25" x 72 yd. (8901)
- 3M Film Tape, White, 1 in. W, Acrylic, 72 yd. (850)
- 3M Film Tape, Polyester, Blue, 2 In. x 10 Yd. (8905)
- 3M UHMW Tape, Brown, 4"x5yd. (4-5-5498)
- 3M UHMW Film Tape, Clear, 3/4In x 36Yd (3/4-36-5423)
- 3M Protective Tape, Clear, 12"x 15 ft. (31825C)
- ANTI-SEIZE TECHNOLOGY Valve Stem Packing (19217)
- 3M Film Tape