Shop All Film Tape
3M
Lithographers Tape, UPVC, 25.4mm W, PK36
Mfr # 616
Zoro # G9183015
product price: $1,372.99
/pk 36, $38.14/ea
Free Shipping & Returns
$1,372.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Unplasticized Polyvinylchloride
- Tape Width 1"
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Ruby Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 72 yd. |
Metric Tape Length | 65.8 m |
Imperial Tape Length | 72 yd |
Metric Tape Width | 25.4 mm |
Imperial Tape Width | 1 in |
Description
Light Blocking Tape, Tape Color Red, Tape Brand 3M(TM), Brand and Series 3M 616, Imperial Tape Length 72 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 72 yd, Tape Thickness 2.4 mil, Tape Backing Material Vinyl Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 120 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 120 Degrees F, Series 616, Tape Type Light Blocking Tape, Tape Sub-Type 0, Environment Indoor Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Patching Compound, 1 qt, Tub, Off White, ElastoPatch (12288)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 2" x 60 yds., Natural, 12/Case (T937220012PK)
- LOCTITE Threadlocker, LOCTITE 2760, Red, High Strength, Liquid, 250 mL Bottle (303442)
- NASHUA Duct Tape, 1 7/8 in W x 60 yd L, Silver, 2280, 1 Pk (2280)
- 3M Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (1205)
- 3M Packaging Tape, 5 yd. L x 1-1/2 in. W (4411N)
- 3M Film Tape, Extruded PTFE, Gray, 3In x 36 Yd (5490)
- 3M Flame-Retardant Tape, White, 2"x72yd. (3M 1350F-2 2 X 72YD-WHITE)
- 3M 3M™ 9579 Double Sided Film Tape, 9.0 Mil, 1" x 36 yds., White, 2/Case (T95395792PK)
- 3M UHMW Film Tape, Clear, 1In x 36Yd (1-36-5425)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 5 Yd (1205)
- 3M Film Tape