Shop All Film Tape
3M
Lithographers Tape, Black, 1 In. x 5 Yd
Mfr # 1-5-616
Zoro # G4250741
original price:
$11.09
18% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Vinyl Film
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Red
- Tape Adhesive Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1 in |
Tape Length | 5 yd |
Metric Tape Width | 25.4 mm |
Imperial Tape Width | 1 in |
Metric Tape Length | 4.6 m |
Imperial Tape Length | 5 yd |
Description
Light Blocking Tape, Tape Color Red, Tape Brand 3M(TM), Brand and Series 3M 616, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Tape Thickness 2.4 mil, Tape Backing Material Vinyl Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 120 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 120 Degrees F, Series 616, Tape Type Light Blocking Tape, Tape Sub-Type 0, Environment Indoor Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Green, 72mm Tape Width (UVG)
- DAP Indoor & Outdoor Sealant, 10.1 oz, Cartridge, Gray, Acrylic Polymer Base (18286)
- GARDNER-GIBSON Gardner-Gibson 5227-1-20 Black Jack White Acrylic Roof Patch; 3.6 qt. (800864)
- CHRISTYS Pipe Cement, Gray, 8 oz. (RH-BGLV-HP-24)
- 3M Lithographers Tape, Ruby Red, 1/2In x 5Yd (1/2-5-616)
- 3M Lithographers Tape, Ruby Red, 3/8In x 5Yd (3/8-5-616)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (1218)
- 3M Polyester Film Tape, 3/8"x72yd. (3M 850 0.375 X 72YD - SILVER)
- 3M Squeak Reduction Tape, Clear, 1/2In x 36Yd (1/2-36-5430)
- 3M Film Tape, Polyester, Blue, 2 In. x 10 Yd. (8905)
- TAPECASE Metalized Film Tape, Gold, 3In x 5Yd (15D495)
- 3M Film Tape