Shop All Film Tape
3M
Lithographers Tape, 6 x 6", PK25
Mfr # 616
Zoro # G5791646
product price: $37.15
/pk 25, $1.49/ea
Sold in multiples of 10 for $371.50
$371.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Width 6"
- Tape Length 6"
- Tape Shape Square
- Tape Color Ruby Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 6" |
Tape Length | 6" |
Details
Item | Graphic Arts Tape |
Tape Backing Material | UPVC |
Tape Shape | Square |
Tape Color | Ruby Red |
Tape Thickness | 2.4 mil |
Max. Tape Performance Temp. | 120 Degrees F |
Tape Tensile Strength | 29 lb./in. |
Tape Adhesive Strength | 36 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Lithographic Stripping |
Tape Elongation | 60% |
Description
Lithographers Tape,6 x 6 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW-MIX Devcon 60 Sec High Strength Epoxy 0.47 oz (21445)
- DAP Kitchen & Bath Caulk, 5.5 oz, Tube, Almond, Latex Polymer Base (18013)
- NMC Caution-High Voltage (PT11)
- VIBRA-TITE Threadlocker, VIBRA-TITE 140, Red, High Strength, Liquid, 2 mL Tube (14002)
- 3M Sealing Tape, Ionomer, White, 75mm x 5Yd (4412N)
- 3M Film Tape, Extruded PTFE, Gray, 3/4In x 5Yd (5490)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (5413)
- 3M Packaging Tape, 5 yd. L x 1-1/2 in. W (4411N)
- 3M Squeak Reduction Tape, Clear, 3/4In x 5Yd (5430)
- 3M UHMW Film Tape, Clear, 1/2In x 36Yd (1/2-36-5425)
- BERTECH High-Temperature Polyimide Tape, 2 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (PPT2-1/2)
- 3M Film Tape