Shop All Film Tape
3M
Lithographers Tape, 0.3130" x 72 yd.
Mfr # 616
Zoro # G5791129
product price: $15.59
/ea
Sold in multiples of 21 for $327.39
$327.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Color Ruby Red
- Tape Thickness 2.4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 0.313" |
Tape Length | 72 yd. |
Details
Item | Graphic Arts Tape |
Tape Backing Material | UPVC |
Tape Shape | Continuous Roll |
Tape Color | Ruby Red |
Tape Thickness | 2.4 mil |
Max. Tape Performance Temp. | 120 Degrees F |
Tape Tensile Strength | 29 lb./in. |
Tape Adhesive Strength | 36 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Lithographic Stripping |
Tape Elongation | 60% |
Number of Adhesive Sides | 1 |
Description
Lithographers Tape,0.3130 In. x 72 yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWBORN 110GAL SmoothCaulk Gun (250)
- SHURTAPE Duct Tape, 55m L, 14 mil, Silver (PC 857)
- 3M Masking Tape, Natural, 4 In. Dia., PK125 (2380)
- GREAT STUFF Smart Dispenser Yellow Polyurethane Insulating Foam Sealant 12 oz (99108862)
- 3M Film Tape, Extruded PTFE, Gray, 1/2In x 5Yd (5491)
- 3M UHMW Film Tape, Clear, 1/2In x 36Yd (1/2-36-5423)
- 3M Film Tape, Polyimide, Amber, 1/2 In x 36 Yd (5413)
- 3M UHMW Film Tape, Clear, 2 In. x 5 Yd. (5425)
- 3M Film Tape, Polyethylene, Red, 2 In x 36 Yd (483)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (1205)
- 3M Rmvble Dbl Side Film Tape, 2.0 Mil, 3/4x72 yds., Clr, PK2 (T95494152PK)
- 3M Film Tape