Shop All Film Tape
3M
Lithographers Tape, 0.25" x 5 yd.
Mfr # 616
Zoro # G5790797
Sold in multiples of 133 for $450.87
$450.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Ruby Red
- Tape Thickness 2.4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Width | 1/4" |
Tape Length | 5 yd. |
Details
Item | Graphic Arts Tape |
Tape Backing Material | UPVC |
Tape Shape | Continuous Roll |
Tape Color | Ruby Red |
Tape Thickness | 2.4 mil |
Max. Tape Performance Temp. | 120 Degrees F |
Tape Tensile Strength | 29 lb./in. |
Tape Adhesive Strength | 36 oz./in. |
Standards | ASTM D3330; ASTM D3759; ASTM D3652 |
Tape Application | Lithographic Stripping |
Tape Elongation | 60% |
Description
Lithographers Tape,0.25 In. x 5 yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL White Peel & Stitck Embroidery Backing 8 In. X 25 Yds (1650)
- NMC Blue White, 2x18 (CBT20418)
- 3M Masking Tape, Natural, 3/8 In Dia, PK2500 (2380)
- TOOL TIME MFG Assorted Vinyl Reusable Caulking Caps, 5PK (TTCC5MULTI)
- 3M Film Tape, Polyester, Blue, 3/4 In x 10 Yd (8901)
- 3M Seaming Tape, 72mm x 5 yd, 3 mil, Red, BOPP (2.8125-5-8087)
- 3M Film Tape, Skived PTFE, Gray, 1 In x 36 Yd (1-36-5480)
- 3M Film Tape, Skived PTFE, Gray, 1/2 In x 5 Yd (5480)
- 3M Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (5413)
- 3M Film Tape, Extruded PTFE, Brown, 2In x 36Yd (2-36-5498)
- 3M Film Tape, Polyester, Blue, 2 In. x 10 Yd. (8901)
- 3M Film Tape