Shop All Glass Cleaners
3M
Liquid Glass Cleaner, Apple, Trigger Spray Bottle, 12 PK
Mfr # 85788
Zoro # G6076294
product price: $71.19
/pk 12, $5.93/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Spray Bottle
- Chemicals For Use On Windows; Mirrors; Stainless Steel; Chrome; Silica-based Surfaces; Uncoated Granite; Ceramic; Porcelain
- Fragrance Apple
- Cleaner Container Size 32 oz
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 85788
- Zoro # G6076294
- UPC # 50051125857883
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 32 oz |
Details
Item | Glass Cleaner |
Cleaner Container Type | Spray Bottle |
Chemicals For Use On | Windows; Mirrors; Stainless Steel; Chrome; Silica-based Surfaces; Uncoated Granite; Ceramic; Porcelain |
Fragrance | Apple |
Cleaner Form | Liquid |
Primary Chemical | Non-ionic Surfactants (NJTSRN 04499600-6633); Isopropyl Alcohol; Ethoxylated C9-11 Alcohols |
Container Type | Trigger Spray Bottle |
For Use On | Glass |
Net Weight | 30.21 lbs |
Type | Glass Cleaner |
Standards | Green Seal GS-37 Certified |
Description
3MTM Ready-to-Use Glass Cleaner with Scotchgard, Apple, 32 oz Spray Bottle, 12/Ctn
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGD25306BL00 (FGD25306BL00)
- DYMON Air Freshener, Sugar/Spice, 10 oz., PK12 (70220)
- NOBLES/TENNANT HOSE - DRAIN FULL ASSEMBLY 1.5 in. X 33 in. WITH SQUEEZE CUFF - DRAIN CAP - HANGING STRAP (1010143)
- CLOROX Splash-Less Fresh Meadow Scent Bleach 77 oz (32387)
- 3M Liquid Glass Cleaner, 1 qt., Clear Blue, Unscented, Trigger Spray Bottle, 12 PK (59982)
- 3M Liquid Cleaners & Detergents, 2 L, Unscented, Bottle, 4 PK (17A)
- WEIMAN Foam Glass Cleaner, Unscented, Aerosol Can, 6 PK (10CT)
- GUNK Liquid Glass Cleaner, 33 oz., Clear, Blue, Unscented, Trigger Spray Bottle (GC33)
- HTI Glass Cleaner 10:1 Concentrate - Gallon (601-01)
- FRONT 9 RESTORATION Cleaning Solution, 4 PK (F9BC)
- BOARDWALK Liquid Glass Cleaner, Unscented, Trigger Spray Bottle (BWK47112AEA)
- 3M Glass Cleaners