Shop All Pre-Measured Chemicals
3M
Industrial Degreaser, 2L Bottle
Mfr # 26L
Zoro # G0722443
original price:
$155.99
5% off
new price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Degreaser Application Grease, Oil, Lubricating Oil, Coolant, Transmission Fluids, Food Grease, Ink, Floors, Concrete Surfaces, Walls, Machine Parts, Machinery
- Recommended Dilution Ready to Use to 2:74
- Standards OSHA Hazard Communications Standard, Safety Data Sheets, EPA and 29 CFR 1910.1200
- For Use On Grease, Oil, Lubricating Oil, Coolant, Transmission Fluids, Food Grease, Ink, Floors, Concrete Surfaces, Walls, Machine Parts, Machinery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 26L
- Zoro # G0722443
- UPC # 50048011296659
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Size | 2L |
Cleaner Container Size | 2 L |
Container Size | 2 L |
Description
Industrial Degreaser, Chemical Flow Rate Low, Label Number 26L, Label Color Coding Purple, Cleaner Form Liquid, Container Size 2 L, Container Type Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 11.5, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:147, Concentrated, EPA Registered Yes, Properties Low Foam, Flash Point 147 Degrees F, VOC Content 35 Percent, Fragrance Unscented, Standards OSHA Hazard Communications Standard, Safety Data Sheets, EPA and 29 CFR 1910.1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICOVER String-Reinforced Sheeting Roll (DS212)
- NOBLES Pad Driver, 20in, For MV-SS300-0004/05/06 (1209197)
- SMART PADS 18 in L Mop, Blue, Polyester, PK30 (M901RMP-BL)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, Green, Polypropylene (53722)
- 3M Portion Control Floor Cleaner, 1.9L Jug (24A)
- 3M Peroxide Cleaner, 0.5 gal. Jug (34A)
- 3M General Purpose Cleaner, 0.5 gal. Jug (8A)
- 3M HB Quat Disinfecting Cleaner, 0.5 gal. Jug (25A)
- 3M Bathroom Cleaner, 2L Bottle (51L)
- 3M Neutral Floor Cleaner, 2L Bottle (3L)
- DIVERSEY Bathroom Cleaner, 1.4L Portion Measuring Bottle, 2 PK (5019237)
- 3M Pre-Measured Chemicals