Shop All Spray Gun Accessories
3M
Liners, Regular Size, Plastic, PK100
Mfr # 16350
Zoro # G7248223
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Filters, Lids and Liners
- Type No Type
- For Use With 3M(TM) PPS(TM) Paint Preparation Systems
- Material Plastic
- Accessory Type Liners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 16350
- Zoro # G7248223
- UPC # 00051131163508
- Country of Origin Panama
- Category Spray Gun Accessories
Dimensions
Size | Regular |
Details
Sub-Category | Filters, Lids and Liners |
Item | Liners |
Type | No Type |
For Use With | 3M(TM) PPS(TM) Paint Preparation Systems |
Material | Plastic |
Accessory Type | Liners |
Description
Liners, Type No Type, Plastic, Size Regular, For Use With 3M(TM) PPS(TM) Paint Preparation Systems, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, London Gray, Satin, 12 Oz (346953)
- GRACO 621 RAC X Reversible Switch Tip (LTX621)
- GENERAL FINISHES 1 Qt Clear Exterior 450 Topcoat Water-Based Topcoat, Semi-Gloss (QXSG)
- OLD MASTERS Old Masters 1113489 1 gal Ascend Exterior Water-Based Finish - Matte (1113489)
- 3M Liners, Large Size, Plastic, PK100 (16351)
- 3M Liners, Mini, Plastic, PK100 (16348)
- 3M Atomizing Head Refill, 1.4mm, Orange (26584)
- 3M Spray Gun Cup Lid, S45 Type, SS (26140)
- 3M Mini Lids and Liners (16114)
- 3M Spray Gun Whip Pin, PK4 (26834)
- GRACO Hose Swivel, 7250 PSI, SST (236987)
- 3M Spray Gun Accessories