Shop All Spray Gun Accessories
3M
Liners, Large Size, Plastic, PK100
Mfr # 16351
Zoro # G7240447
product price: $240.99
/pk 100, $2.41/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Filters, Lids and Liners
- Type No Type
- For Use With 3M(TM) PPS(TM) Paint Preparation Systems
- Material Plastic
- Accessory Type Liners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 16351
- Zoro # G7240447
- UPC # 051131163515
- Country of Origin Panama
- Category Spray Gun Accessories
Dimensions
Size | Large |
Details
Sub-Category | Filters, Lids and Liners |
Item | Liners |
Type | No Type |
For Use With | 3M(TM) PPS(TM) Paint Preparation Systems |
Material | Plastic |
Accessory Type | Liners |
Description
Liners, Type No Type, Plastic, Size Large, For Use With 3M(TM) PPS(TM) Paint Preparation Systems, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 4" Paint Roller Cover, 3/8" Nap, Woven Fabric (R205-4)
- MINWAX 1 Qt Red Oak Wood Finish Oil-Based Wood Stain (70040)
- RUST-OLEUM Spray Paint, Regal Red, Gloss, 12 oz (7765830)
- RUST-OLEUM Paint, Blue, Gloss, 5 gal, 200 sq ft/gal (318207)
- 3M Liners, Regular Size, Plastic, PK100 (16350)
- 3M Liners, Mini, Plastic, PK100 (16348)
- 3M Green Head Refill, PK5 (26713)
- 3M Spray Gun Cup Lid, S28 Type, Plastic (26120)
- 3M Spray Gun Cup Lid, M Sz, 125 Microns, PK25 (26205)
- 3M Orange Head Refill, PK5 (26714)
- GRACO SPRAY TIP BLK/SLR 0.011"" (TRU311)
- 3M Spray Gun Accessories