Shop All Body Belts
3M
Lineman Positioning Belt, Size
Mfr # 1000894
Zoro # G110062933
product price: $1,092.99
/ea
Free Shipping & Returns
$1,092.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of D-Rings 4
- Buckle Type Tongue
- Maximum Waist Size 62 in
- Color Black, Brown
- Minimum Waist Size 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1000894
- Zoro # G110062933
- UPC # 648250245262
- Country of Origin United States
- Category Body Belts
Dimensions
Maximum Waist Size | 62 in |
Minimum Waist Size | 54 in |
Details
Item | Lineman Positioning Belt |
Number of D-Rings | 4 |
Buckle Type | Tongue |
Color | Black, Brown |
Weight Capacity | 310 lb |
D-Ring Style | Full Floating |
Includes Padding | Yes |
ANSI Standards Met | ANSI Z359 |
OSHA Standards Met | OSHA 1910.268, OSHA 1926.502, OSHA 1926.954 |
Other Standards | ASTM F887, OSHA 1910.140, OSHA 1926.533 |
Belt Material | Leather, Nylon |
Description
Lineman Positioning Belt, Minimum Waist Size 54 in, Buckle Type Tongue, Belt Material Leather, Nylon, Color Black, Brown, Includes Padding Yes, Maximum Waist Size 62 in, Weight Capacity 310 lb, Number of D-Rings 4, ANSI Standards Met ANSI Z359, ASTM Standards Met ASTM F887-Type B, OSHA Standards Met OSHA 1910.268, OSHA 1926.502, OSHA 1926.954, Other Standards ASTM F887, OSHA 1910.140, OSHA 1926.533, D-Ring Style Full Floating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Premium Gasket Sealed Anti-Fog Clear Lens Safety Glasses with Removable Headband in Black and Red (EPE14-05-03)
- GUARDIAN EQUIPMENT D-Bolt Fordge Anchor, 5/8" (00371)
- 2W INTERNATIONAL Respirator Bag Carrying Belt (FM-7500)
- HONEYWELL Boot for Max XT 2 (GA-BXT)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size L (1000164)
- WERNER Body Belt, 2 D-Rings, Size XL (M210004)
- 5.11 Operator Belt, Black, Size 44 to 46 (59405)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size 2XL (1000006)
- SAFEWAZE PRO Waist Pad with Belt and Positioning D-rings, XL (FS2011-XL)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size XL (2NA/XLBK)
- 3M PROTECTA Body Belt, 2 D-Rings, Size S (1091013)
- 3M Fall Protection