Shop All Body Belts
3M
Lineman Positioning Belt, 4 D-Rings, Size 28D
Mfr # 1000886
Zoro # G710062913
product price: $996.99
/ea
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 28D
- Number of D-Rings 4
- Buckle Type Tongue
- Maximum Waist Size 53 in
- Minimum Waist Size 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1000886
- Zoro # G710062913
- UPC # 648250245187
- Country of Origin United States
- Category Body Belts
Dimensions
Size | 28D |
Maximum Waist Size | 53 in |
Minimum Waist Size | 45 in |
Details
Item | Lineman Positioning Belt |
Number of D-Rings | 4 |
Buckle Type | Tongue |
Color | Black, Brown |
ANSI Standards Met | ANSI Z359 |
OSHA Standards Met | OSHA 1910.268, OSHA 1926.502, OSHA 1926.954 |
Other Standards | ASTM F887, OSHA 1910.140, OSHA 1926.525 |
D-Ring Style | Full Floating |
Weight Capacity | 310 lb |
Belt Material | Leather, Nylon |
Includes Padding | Yes |
Description
Lineman Positioning Belt, Minimum Waist Size 45 in, Size 28D, Buckle Type Tongue, Belt Material Leather, Nylon, Color Black, Brown, Includes Padding Yes, Maximum Waist Size 53 in, Weight Capacity 310 lb, Number of D-Rings 4, ANSI Standards Met ANSI Z359, ASTM Standards Met ASTM F887-Type B, OSHA Standards Met OSHA 1910.268, OSHA 1926.502, OSHA 1926.954, Other Standards ASTM F887, OSHA 1910.140, OSHA 1926.525, D-Ring Style Full Floating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Bib Overall, Green, XL (4PCN5)
- EDLUND Knife Holder-Removabletop For - Part# Kr699 (KR699)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, PU Palm Coating, TPR Knuckle & Finger Guards, M (BW4010)
- HONEYWELL Uvex Hypershock Safety Glasses (S2974)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size 2XL (1000006)
- WERNER Body Belt, 2 D-Rings, Size XL (M210004)
- URREA Lineman Belt, 2 D-Rings, Size 40 (USC01M)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size M (123N/MBK)
- CONDOR Body Belt, 2 D-Rings, Size XL (30HG97)
- 3M DBI-SALA Body Belt, Size L (1000716)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size S (2NA/SBK)
- 3M Fall Protection