Shop All Body Belts
3M
Lineman Positioning Belt, 4 D-Rings, Size 27D
Mfr # 1000885
Zoro # G910062911
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 27D
- Number of D-Rings 4
- Buckle Type Tongue
- Maximum Waist Size 52 in
- Minimum Waist Size 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 1000885
- Zoro # G910062911
- UPC # 648250245170
- Country of Origin United States
- Category Body Belts
Dimensions
Size | 27D |
Maximum Waist Size | 52 in |
Minimum Waist Size | 44 in |
Details
Item | Lineman Positioning Belt |
Number of D-Rings | 4 |
Buckle Type | Tongue |
Color | Black, Brown |
Weight Capacity | 310 lb |
Other Standards | ASTM F887, OSHA 1910.140, OSHA 1926.524 |
D-Ring Style | Full Floating |
Belt Material | Leather, Nylon |
OSHA Standards Met | OSHA 1910.268, OSHA 1926.502, OSHA 1926.954 |
ANSI Standards Met | ANSI Z359 |
Includes Padding | Yes |
Description
Lineman Positioning Belt, Minimum Waist Size 44 in, Size 27D, Buckle Type Tongue, Belt Material Leather, Nylon, Color Black, Brown, Includes Padding Yes, Maximum Waist Size 52 in, Weight Capacity 310 lb, Number of D-Rings 4, ANSI Standards Met ANSI Z359, ASTM Standards Met ASTM F887-Type B, OSHA Standards Met OSHA 1910.268, OSHA 1926.502, OSHA 1926.954, Other Standards ASTM F887, OSHA 1910.140, OSHA 1926.524, D-Ring Style Full Floating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Skullerz AEGIR Anti-Scratch/Anti-Fog Safety Glasses, Clear Smoke Frame, Orange Mirror Polycarb Lens (55014)
- BRADY Label (B33-53-8591-BK)
- DEXTERITY Work Gloves, Nitrile, XL, Black/Gray, PR (S15GPNVB-10)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 4 ft Rolled Rubber Flooring - Black (03-205-W100)
- 3M Lineman Positioning Belt, 4 D-Rings, Size 28D (1000886)
- GEMTOR Ladder Escape Belt, Fits Waist 36 to 54In (532-2)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size L (1000004)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size M (1090031)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size M (3NA/MBK)
- 3M DBI-SALA Body Belt, 2 D-Rings, Size M (1000023)
- WERNER Body Belt, 2 D-Rings, Size XL (M210004)
- 3M Fall Protection