Shop All Body Belts
3M
Lineman Positioning Belt, 4 D-Rings, Size 24D
Mfr # 1000265
Zoro # G010062903
product price: $1,049.99
/ea
Free Shipping & Returns
$1,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24D
- Number of D-Rings 4
- Buckle Type Tongue
- Maximum Waist Size 48 in
- Minimum Waist Size 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1000265
- Zoro # G010062903
- UPC # 648250245033
- Country of Origin United States
- Category Body Belts
Dimensions
Size | 24D |
Maximum Waist Size | 48 in |
Minimum Waist Size | 40 in |
Details
Item | Lineman Positioning Belt |
Number of D-Rings | 4 |
Buckle Type | Tongue |
Color | Black, Brown |
Weight Capacity | 310 lb |
Belt Material | Leather, Nylon |
Includes Padding | Yes |
Other Standards | ASTM F887, OSHA 1910.140, OSHA 1926.537 |
D-Ring Style | Full Floating |
ANSI Standards Met | ANSI Z359 |
OSHA Standards Met | OSHA 1910.268, OSHA 1926.502, OSHA 1926.954 |
Description
Lineman Positioning Belt, Minimum Waist Size 40 in, Size 24D, Buckle Type Tongue, Belt Material Leather, Nylon, Color Black, Brown, Includes Padding Yes, Maximum Waist Size 48 in, Weight Capacity 310 lb, Number of D-Rings 4, ANSI Standards Met ANSI Z359, ASTM Standards Met ASTM F887-Type B, OSHA Standards Met OSHA 1910.268, OSHA 1926.502, OSHA 1926.954, Other Standards ASTM F887, OSHA 1910.140, OSHA 1926.537, D-Ring Style Full Floating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Collared Disposable Coveralls, 7XL, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWH7X002500)
- CONDOR Coated Gloves, L, Nylon, Nitrile, PR (60VY75)
- ATLANTIC MILLS Atlantic Mills 28"x34" Medium Weight White Bib Apron, PK100 (280C)
- ANSELL Coated Gloves, Coated, 15 ga, S, PR1 (11-841)
- 3M Lineman Positioning Belt, 4 D-Rings, Size 28D (1000886)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size S (1090030)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size XL (123N/XLBK)
- 3M DBI-SALA Body Belt, Size L (1000716)
- 3M PROTECTA Body Belt, 2 D-Rings, Size S (1091013)
- 3M PROTECTA Body Belt, 2 D-Rings, Size XL (1091015)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size S (1000002)
- 3M Body Belts