Shop All Body Belts
3M
Lineman Positioning Belt, 4 D-Rings, Size 23D
Mfr # 1000881
Zoro # G010062934
product price: $996.99
/ea
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 23D
- Number of D-Rings 4
- Buckle Type Tongue
- Maximum Waist Size 46 in
- Minimum Waist Size 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1000881
- Zoro # G010062934
- UPC # 648250245132
- Country of Origin United States
- Category Body Belts
Dimensions
Size | 23D |
Maximum Waist Size | 46 in |
Minimum Waist Size | 38 in |
Details
Item | Lineman Positioning Belt |
Number of D-Rings | 4 |
Buckle Type | Tongue |
Color | Black, Brown |
OSHA Standards Met | OSHA 1910.268, OSHA 1926.502, OSHA 1926.954 |
ANSI Standards Met | ANSI Z359 |
D-Ring Style | Full Floating |
Belt Material | Leather, Nylon |
Other Standards | ASTM F887, OSHA 1910.140, OSHA 1926.520 |
Weight Capacity | 310 lb |
Includes Padding | Yes |
Description
Lineman Positioning Belt, Minimum Waist Size 38 in, Size 23D, Buckle Type Tongue, Belt Material Leather, Nylon, Color Black, Brown, Includes Padding Yes, Maximum Waist Size 46 in, Weight Capacity 310 lb, Number of D-Rings 4, ANSI Standards Met ANSI Z359, ASTM Standards Met ASTM F887-Type B, OSHA Standards Met OSHA 1910.268, OSHA 1926.502, OSHA 1926.954, Other Standards ASTM F887, OSHA 1910.140, OSHA 1926.520, D-Ring Style Full Floating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Red (B30-R10000-KR-16)
- ACCUFORM Banner, American Pride, 24 x 48 In. (MBR418)
- ACCUFORM Banner, A Clean Work Area Is, 24 x 48 In. (MBR400)
- ANSELL Hyflex Cut Resistant Sleeve w/ Thumbhole, 18" L (11-271)
- 3M Lineman Positioning Belt, 4 D-Rings, Size 28D (1000886)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size M (123N/MBK)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size M (3NA/MBK)
- 3M DBI-SALA Body Belt, 2 D-Rings, Size XL (1000025)
- 3M DBI-SALA Body Belt, 2 D-Rings, Size M (1000023)
- 5.11 Trainer Belt, Charcoal, Nylon, XL (59409)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size S (124N/SBK)
- 3M Body Belts