Shop All Body Belts
3M
Lineman Positioning Belt, 4 D-Rings, Size 20D
Mfr # 1000878
Zoro # G310062917
product price: $896.99
/ea
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20D
- Buckle Type Tongue
- Maximum Waist Size 42 in
- Minimum Waist Size 34 in
- Color Black, Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1000878
- Zoro # G310062917
- UPC # 648250245101
- Country of Origin United States
- Category Body Belts
Dimensions
Size | 20D |
Maximum Waist Size | 42 in |
Minimum Waist Size | 34 in |
Details
Item | Lineman Positioning Belt |
Number of D-Rings | 4 |
Buckle Type | Tongue |
Color | Black, Brown |
Belt Material | Leather, Nylon |
ANSI Standards Met | ANSI Z359 |
Other Standards | ASTM F887, OSHA 1910.140, OSHA 1926.517 |
OSHA Standards Met | OSHA 1910.268, OSHA 1926.502, OSHA 1926.954 |
D-Ring Style | Full Floating |
Includes Padding | Yes |
Weight Capacity | 310 lb |
Description
Lineman Positioning Belt, Minimum Waist Size 34 in, Size 20D, Buckle Type Tongue, Belt Material Leather, Nylon, Color Black, Brown, Includes Padding Yes, Maximum Waist Size 42 in, Weight Capacity 310 lb, Number of D-Rings 4, ANSI Standards Met ANSI Z359, ASTM Standards Met ASTM F887-Type B, OSHA Standards Met OSHA 1910.268, OSHA 1926.502, OSHA 1926.954, Other Standards ASTM F887, OSHA 1910.140, OSHA 1926.517, D-Ring Style Full Floating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Black, Natural Gas, PK5, 91949-PK (91949-PK)
- CONDOR Safety Sign, 7 inx10 in, Polyethylene (480M24)
- 5.11 Light-writing Patch, Sandstone, 500D Nylon (56121)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Operator Gloves in Coyote, Small (FROGSA-70-008)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size L (1090032)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size 2XL (1090034)
- GEMTOR Ladder Escape Belt, XXL, Nylon (531-9)
- 5.11 Operator Belt, Black, Size 40 to 42 (59405)
- 3M DBI-SALA Body Belt, Size M (1000709)
- 5.11 Trainer Belts, Black, Size 48 to 50 (59409)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size XL (3NA/XLBK)
- 3M Fall Protection