Shop All Body Belts
3M
Lineman Positioning Belt, 2 D-Rings, Size 30D
Mfr # 1003252
Zoro # G910062904
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30D
- Buckle Type Tongue
- Maximum Waist Size 55 in
- Color Black, Brown
- Minimum Waist Size 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1003252
- Zoro # G910062904
- UPC # 648250248461
- Country of Origin United States
- Category Body Belts
Dimensions
Size | 30D |
Maximum Waist Size | 55 in |
Minimum Waist Size | 47 in |
Details
Item | Lineman Positioning Belt |
Number of D-Rings | 2 |
Buckle Type | Tongue |
Color | Black, Brown |
Other Standards | ASTM F887, OSHA 1910.140, OSHA 1926.514 |
Belt Material | Leather, Nylon |
D-Ring Style | Full Floating |
Includes Padding | Yes |
OSHA Standards Met | OSHA 1910.268, OSHA 1926.502, OSHA 1926.954 |
Weight Capacity | 310 lb |
ANSI Standards Met | ANSI Z359 |
Description
Lineman Positioning Belt, Minimum Waist Size 47 in, Size 30D, Buckle Type Tongue, Belt Material Leather, Nylon, Color Black, Brown, Includes Padding Yes, Maximum Waist Size 55 in, Weight Capacity 310 lb, Number of D-Rings 2, ANSI Standards Met ANSI Z359, ASTM Standards Met ASTM F887-Type B, OSHA Standards Met OSHA 1910.268, OSHA 1926.502, OSHA 1926.954, Other Standards ASTM F887, OSHA 1910.140, OSHA 1926.514, D-Ring Style Full Floating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Replacement Primair(TM) Hood, PK3 (PA132)
- RED KAP Men's Navy Hooded Parka size JP70NV RG M (JP70NV RG M)
- 3M Respirator Filter, Particulate Filter, 2097 (51131-07184)
- PIP Disposable Sleeve, Blue, 18" L, PK1000 (2418PEB)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size M (1000003)
- 5.11 Trainer Belt, Charcoal, Nylon, XL (59409)
- 3M DBI-SALA Body Belt, 2 D-Rings, Size M (1000023)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size M (3NA/MBK)
- 3M DBI-SALA Body Belt, Size M (1000709)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size S (123N/SBK)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size XL (2NA/XLBK)
- 3M Body Belts