Shop All Body Belts
3M
Lineman Positioning Belt, 2 D-Rings, Size 24D
Mfr # 1003246
Zoro # G210062901
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24D
- Number of D-Rings 2
- Buckle Type Tongue
- Maximum Waist Size 48 in
- Color Black, Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1003246
- Zoro # G210062901
- UPC # 648250248416
- Country of Origin United States
- Category Body Belts
Dimensions
Size | 24D |
Maximum Waist Size | 48 in |
Minimum Waist Size | 40 in |
Details
Item | Lineman Positioning Belt |
Number of D-Rings | 2 |
Buckle Type | Tongue |
Color | Black, Brown |
Other Standards | ASTM F887, OSHA 1910.140, OSHA 1926.508 |
OSHA Standards Met | OSHA 1910.268, OSHA 1926.502, OSHA 1926.954 |
ANSI Standards Met | ANSI Z359 |
Belt Material | Leather, Nylon |
Weight Capacity | 310 lb |
Includes Padding | Yes |
D-Ring Style | Full Floating |
Description
Lineman Positioning Belt, Minimum Waist Size 40 in, Size 24D, Buckle Type Tongue, Belt Material Leather, Nylon, Color Black, Brown, Includes Padding Yes, Maximum Waist Size 48 in, Weight Capacity 310 lb, Number of D-Rings 2, ANSI Standards Met ANSI Z359, ASTM Standards Met ASTM F887-Type B, OSHA Standards Met OSHA 1910.268, OSHA 1926.502, OSHA 1926.954, Other Standards ASTM F887, OSHA 1910.140, OSHA 1926.508, D-Ring Style Full Floating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPPLER Zytron 300 Level B/C Coveralls XX-Large/XXX-Large (WPL911-2X3X)
- MCR SAFETY Prem Goatskin Mig Tig Kevlar, L, PK12 (4850KL)
- GEORGIA BOOT Size 10 Steel Steel Toe Boots, Brown (GB00517 M 100)
- 3M Blower for 3M Versaflo TR-300N+ Series (TR-301N+)
- 3M PROTECTA Body Belt, 2 D-Rings, Size XL (1091015)
- 3M PROTECTA Body Belt, 2 D-Rings, Size S (1091013)
- SAFEWAZE PRO Waist Pad with Belt and Positioning D-rings, S (FS2011-S)
- GEMTOR Ladder Escape Belt, XL, Nylon (531-4)
- 3M DBI-SALA Body Belt, Size L (1000716)
- 5.11 Trainer Belts, Black, Size 40 to 42 (59409)
- 5.11 Trainer Belts, Black, Size 36 to 38 (59409)
- 3M Fall Protection