Shop All Disposable Respirators & Dust Masks
This Product is Discontinued
3M
Lightweight Particulate Respirator, PK20 (Discontinued)
Mfr # 70070614394
Zoro # G9759016
This Product is Discontinued
Key Features
- Standards NIOSH Approved
- Material Advanced Electrostatic Media
- Size Standard
- Weight 0.65 lbs
- Features Adjustable Noseclip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 70070614394
- Zoro # G9759016
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Size | Standard |
Details
Item | Lightweight Particulate Respirator,PK20 |
Standards | NIOSH Approved |
Material | Advanced Electrostatic Media |
Weight | 0.65 lbs |
Features | Adjustable Noseclip |
Description
Lightweight Particulate Respirator,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.