Shop All Automotive Spray Paints
3M
Light Gray Single Stage Self-Etching Primer
Mfr # 5111
Zoro # G6772722
Free Shipping & Returns
$218.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Color Family Grays
- Net Weight 19 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 5111
- Zoro # G6772722
- UPC # 00083463511115
- Country of Origin United States
- Category Automotive Spray Paints
Details
Color | Light Gray |
Color Family | Grays |
Net Weight | 19 oz. |
Item | Single Stage Self-Etching Primer |
Description
Single Stage,Self-Etching Primer,PK6, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLECTO 12 oz Tub-N-Tile Epoxy Spray, White (20066247201)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Safety Green, 20 oz (1634838V)
- AMES RESEARCH LABORATORIES Granulated Floor & Deck Coating, Greyhound, 5gal (SD5GHD)
- BEST LOOK Premium 3 In. Angle Nylyn Paint Brush (DIB 422-300)
- 3M 2.75 oz. White Cream Hardener (20058)
- 3M 276 mL. Auto Body Filler (35863)
- 3M 1 qt. Auto Body Filler (05800)
- 3M 1 gal. Auto Body Filler, Package Quantity: 4 (31131)
- 3M 3 gal. Platinum Auto Body Filler (31130)
- 3M 30 mL. Black Single Step (08682)
- VESSEL MEGADORA Clip Remover 2PC. Set (970CR2SC)
- 3M Automotive Paints & Primers